Page 1 of 8

Next

Compare
ML276 2 7/8

COMPARE

ML276 2 7/8

Description
ML276 2 7/8 JAW COUPLING HUB ; 2-7/8" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2 7/8

BDI # 21980338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
L276 2-7/8

COMPARE

L276 2-7/8

Description
L276 2-7/8 COUPLING HUB

TB WOODS

Part # L276278

BDI # 986847

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.19

Length Thru Bore - Millimeter: 79.502
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 2-7/8 HUB

COMPARE

GF50CS X 2-7/8 HUB

Description
GF50CS214H COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF50CS 2 7/8

BDI # 24658106

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 2-7/8 3/4X3/8 KW

COMPARE

C285 2-7/8 3/4X3/8 KW

Description
C285 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-2-7/8-3/4X3/8KW

BDI # 595708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-7/8 3/4X3/8 KW

COMPARE

C280 2-7/8 3/4X3/8 KW

Description
C280 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C280-HUB-2-7/8-3/4X3/8KW

BDI # 595837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY