Page 1 of 4

Next

Compare
QF175X3-3/4

COMPARE

QF175X3-3/4

Description
QF175X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF175X3-3/4

BDI # 20395828

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF250X3-3/4

COMPARE

QF250X3-3/4

Description
QF250X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF250X3-3/4

BDI # 20395916

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-3/4 7/8X7/16 KW

COMPARE

C2955 3-3/4 7/8X7/16 KW

Description
C2955 3-3/4 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C2955-HUB-3-3/4-7/8X7/16KW

BDI # 596336

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF175X3-3/4E

COMPARE

QF175X3-3/4E

Description
QF175X3-3/4E ; POR COUPLING HUB

TIMKEN LOVEJOY

Part # QF175X3-3/4E

BDI # 21961695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
800 HUB 3-3/4X7/8

COMPARE

800 HUB 3-3/4X7/8

Description
800 HUB 3-3/4X7/8 CPLG HUB

MAGNALOY COUPLING

Part # M80032428

BDI # 602422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY