Page 1 of 6

Next

Compare
ML110 20MM

COMPARE

ML110 20MM

Description
ML110 20MM JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML110 20MM

BDI # 18679554

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225X20MM 6MMX2.8MM KW

COMPARE

ML225X20MM 6MMX2.8MM KW

Description
ML225X20MM 6MMX2.8MM KW JAW CPLNG HUB ; 20MM BORE

MARTIN SPROCKET & GR

Part # ML225X20MM 6MMX2.8MM KW

BDI # 24331058

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML150 20MM

COMPARE

ML150 20MM

Description
ML150 20MM JAW COUPLING HUB ; 20MM BORE 3.75" HUB OD 1.75" LTB

MARTIN SPROCKET & GR

Part # ML150 20MM

BDI # 21980539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L090-20MM

COMPARE

PHE L090-20MM

Description
PHE L090-20MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L090-20MM

BDI # 1281607

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.126

Length Thru Bore - Millimeter: 21
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 54
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS

Description
SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS ; SS COUPLING

MARTIN SPROCKET & GR

Part # SS095 20MM X 6MM X 2.8MM KW 1/4-20 SS

BDI # 24345250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY