ML035 1/8
Description
ML035 1/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML035 1/8
BDI # 609298
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.756
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.756
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
PHE L190-2-1/8INCH
Description
PHE L190-2-1 /8INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L190-2-1/8INCH
BDI # 24759709
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
PHE L225-2-1/8INCH
Description
PHE L225-2-1 /8INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L225-2-1/8INCH
BDI # 24759757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling