PHE L190-45MM
Description
PHE L190-45MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L190-45MM
BDI # 1281682
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.528
Length Thru Bore - Millimeter:
54
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
102
Coupling Type:
Jaw Coupling
PHE L150-45MM
Description
PHE L150-45MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L150-45MM
BDI # 1281668
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.78
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
96
Coupling Type:
Jaw Coupling
PHE L225-45MM
Description
PHE L225-45MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L225-45MM
BDI # 1281692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
108
Coupling Type:
Jaw Coupling
ML190 45MM
Description
ML190 45MM JAW COUPLING HUB ; 45MM BORE 4-1/2" HUB OD 4-7/8" LTB
Part # ML190 45MM
BDI # 21981119
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
ML276 45MM
Description
ML276 45MM JAW COUPLING HUB ; 45MM BORE 5" HUB OD 3.12" LTB
Part # ML276 45MM
BDI # 21980350
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing