Page 1 of 5

Next

Compare
L150 1-7/8 1/2X1/4 KW

COMPARE

L150 1-7/8 1/2X1/4 KW

Description
L150 1-7/8 1/2X1/4 KW JAW COUPLING HUB ; 1-7/8" BORE

EBC

Part # L150 1-7/8 1/2X1/4 KW

BDI # 25181343

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MS190 1 7/8

COMPARE

MS190 1 7/8

Description
MS190 1 7/8 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS190 1 7/8

BDI # 609684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L150-1-7/8INCH

COMPARE

PHE L150-1-7/8INCH

Description
PHE L150-1-7/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L150-1-7/8INCH

BDI # 24759675

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L225-1-7/8INCH

COMPARE

PHE L225-1-7/8INCH

Description
PHE L225-1-7/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L225-1-7/8INCH

BDI # 24759751

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L190-1-7/8INCH

COMPARE

PHE L190-1-7/8INCH

Description
PHE L190-1-7/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L190-1-7/8INCH

BDI # 24759703

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY