Page 1 of 12

Next

Compare
QF175X2-3/8

COMPARE

QF175X2-3/8

Description
QF175X2-3/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF175X2-3/8

BDI # 20395808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF50X2-3/8

COMPARE

QF50X2-3/8

Description
QF50X2-3/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF50X2-3/8

BDI # 754979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
ML276 2 3/8

COMPARE

ML276 2 3/8

Description
ML276 2 3/8 JAW COUPLING HUB ; 2-3/8" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2 3/8

BDI # 21980334

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
L225X2-3/8

COMPARE

L225X2-3/8

Description
L225X2-3/8 JAW COUPLING HUB

DODGE

Part # L225X2-3/8

BDI # 630344

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225 2 3/8

COMPARE

ML225 2 3/8

Description
ML225 2 3/8 JAW COUPLING HUB ; 2-3/8" BORE 5" HUB DIA SHAFT

MARTIN SPROCKET & GR

Part # ML225 2 3/8

BDI # 609516

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY