Page 1 of 6

Next

Compare
ML276 2 3/4

COMPARE

ML276 2 3/4

Description
ML276 2 3/4 JAW COUPLING HUB ; 2-3/4" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2 3/4

BDI # 21980332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 2-3/4 HUB

COMPARE

GF50CS X 2-3/4 HUB

Description
GF50CS212H COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF50CS 2 3/4

BDI # 24658105

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF500X2-3/4

COMPARE

QF500X2-3/4

Description
QF500X2-3/4 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF500X2-3/4

BDI # 21963334

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF100X2-3/4

COMPARE

QF100X2-3/4

Description
QF100X2-3/4 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF100X2-3/4

BDI # 754607

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L276 2-3/4 5/8X5/16 KW

COMPARE

L276 2-3/4 5/8X5/16 KW

Description
L276 2-3/4 5/8X5/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-2-3/4-5/8X5/16KW

BDI # 592845

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY