Page 1 of 8

Next

Compare
MS050 5/16

COMPARE

MS050 5/16

Description
MS050 5/16 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS050 5/16

BDI # 609540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML050 5/16

COMPARE

ML050 5/16

Description
ML050 5/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML050 5/16

BDI # 609304

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L050 5/16 NO KW

COMPARE

L050 5/16 NO KW

Description
L050 5/16 NO KW COUPLING HUB

TB WOODS

Part # L0505/16NK

BDI # 986339

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 16
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 5/16 NO KW

COMPARE

L035 5/16 NO KW

Description
L035 5/16 NO KW COUPLING HUB

TB WOODS

Part # L0355/16NK

BDI # 987150

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L090 5/16

COMPARE

L090 5/16

Description
L090 5/16 COUPLING HUB

TB WOODS

Part # L0905/16

BDI # 987972

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY