ML276 2 7/8
Description
ML276 2 7/8 JAW COUPLING HUB ; 2-7/8" BORE 5" HUB OD 3.12" LTB
Part # ML276 2 7/8
BDI # 21980338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.19
Length Thru Bore - Millimeter:
79.502
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
GF50CS X 2-7/8 HUB
Description
GF50CS214H COUPLING HUB ; GO-FLEX STK
Part # GF50CS 2 7/8
BDI # 24658106
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
C285 2-7/8 3/4X3/8 KW
Description
C285 2-7/8 3/4X3/8 KW COUPLING HUB
Part # C285-HUB-2-7/8-3/4X3/8KW
BDI # 595708
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C280 2-7/8 3/4X3/8 KW
Description
C280 2-7/8 3/4X3/8 KW COUPLING HUB
Part # C280-HUB-2-7/8-3/4X3/8KW
BDI # 595837
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling