PHE L050-9MM
Description
PHE L050-9MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L050-9MM
BDI # 1281568
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.083
Length Thru Bore - Millimeter:
16
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.5
Coupling Type:
Jaw Coupling
PHE L070-9MM
Description
PHE L070-9MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L070-9MM
BDI # 1281577
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
19
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
35
Coupling Type:
Jaw Coupling
PHE L075-9MM
Description
PHE L075-9MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L075-9MM
BDI # 1281587
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.5
Coupling Type:
Jaw Coupling
ML050 9MM
Description
ML050 9MM JAW COUPLING HUB ; 9MM BORE 1.062" HUB DIA .625 LTB
Part # ML050 9MM
BDI # 21976240
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27
Coupling Type:
Jaw Coupling
ML070 9MM
Description
ML070 9MM JAW COUPLING HUB ; 9MM BORE 1.375" HUB DIA .75" LTB
Part # ML070 9MM
BDI # 21975692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling