Page 1 of 92

Next

Compare
L070NP

COMPARE

L070NP

Description
L070NP JAW COUPLING SPIDER

TB WOODS

Part # L070NP

BDI # 994852

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 43.2In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L070 7/16

COMPARE

L070 7/16

Description
L070 7/16 COUPLING HUB

TB WOODS

Part # L0707/16

BDI # 983306

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225 1

COMPARE

L225 1

Description
L225 1 COUPLING HUB

TB WOODS

Part # L2251

BDI # 995345

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.626
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150 40MM

COMPARE

L150 40MM

Description
L150 40MM COUPLING HUB

TB WOODS

Part # L15040MM

BDI # 996904

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L095 11/16

COMPARE

L095 11/16

Description
L095 11/16 COUPLING HUB

TB WOODS

Part # L09511/16

BDI # 996905

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY