Page 1 of 13

Next

Compare
GF90MD-INS

COMPARE

GF90MD-INS

Description
GF90MD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF90MD-INS

BDI # 24658151

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Medium Duty | Dark Blue
Coupling Type: Jaw Coupling
Torque: 204000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
GF90SD-INS

COMPARE

GF90SD-INS

Description
GF90SD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF90SD-INS

BDI # 24658153

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type: Jaw Coupling
Torque: 105000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
GF90XD-INS

COMPARE

GF90XD-INS

Description
GF90XD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF90XD-INS

BDI # 24658155

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Extreme Duty | Black
Coupling Type: Jaw Coupling
Torque: 310000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF1000TINSERT

COMPARE

QF1000TINSERT

Description
QF1000TINSERT ; HIGHEST TORQUE BLACK

TIMKEN LOVEJOY

Part # QF1000TINSERT

BDI # 755018

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 2-5/8X5/8

COMPARE

900 HUB 2-5/8X5/8

Description
900 HUB 2-5/8X5/8 COUPLING HUB

MAGNALOY COUPLING

Part # M90022020

BDI # 602536

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY