Page 1 of 6

Next

Compare
C280 2 1/2X1/4 KW

COMPARE

C280 2 1/2X1/4 KW

Description
C280 2 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C280-HUB-2"-1/2X1/4KW

BDI # 595667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-7/16 5/8X5/16

COMPARE

C280 2-7/16 5/8X5/16

Description
C280 2-7/16 5/8X5/16 CPLG HUB

TIMKEN LOVEJOY

Part # C280-HUB-2-7/16-5/8X5/16KW

BDI # 23661892

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 HUB 2-15/16 3/4X3/8KW

COMPARE

C280 HUB 2-15/16 3/4X3/8KW

Description
C280 HUB 2-15/16 3/4X3/8KW ; HALF COUPLING

TIMKEN LOVEJOY

Part # C280-HUB-2-15/16-3/4X3/8KW

BDI # 24447898

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 1-5/8 3/8X3/16 KW

COMPARE

C280 1-5/8 3/8X3/16 KW

Description
C280 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C280-HUB-1-5/8-3/8X3/16KW

BDI # 595592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-1/4 1/2X1/4

COMPARE

C280 2-1/4 1/2X1/4

Description
C280 2-1/4 1/2X1/4 GEAR COUPLING HUB ; 2-1/4IN BORE X 1/2 X 1/4IN KW

TIMKEN LOVEJOY

Part # C280-HUB-2-1/4-1/2X1/4KW

BDI # 21471696

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY