Page 1 of 17

Next

Compare
L276 40MM 12X3.3MM KW

COMPARE

L276 40MM 12X3.3MM KW

Description
L276 40MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-40MMH7-12X3.3MMKW

BDI # 596422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L276 50MM 14X3.8MM KW

COMPARE

L276 50MM 14X3.8MM KW

Description
L276 50MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-50MMH7-14X3.8MMKW

BDI # 595463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
C276 CUSHIONS HYTREL 6/SET

COMPARE

C276 CUSHIONS HYTREL 6/SET

Description
C276 CUSHIONS HYTREL 6/SET ; 6.18" OD HYTREL 1-5/8" THK

TIMKEN LOVEJOY

Part # C276-CUSHION-HYTREL-SET OF 6

BDI # 20080705

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6.18
Outside Diameter - Millimeter: 156.972

Other Features: Components May or May Not Intermix Among Brands | Set of 6
Coupling Type: Jaw Coupling
Torque: 9432In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C276 CUSHIONS SXB 6/SET

COMPARE

C276 CUSHIONS SXB 6/SET

Description
C276 CUSHIONS SXB 6/SET ; 6.18" OD NBR 1-5/8" THK

TIMKEN LOVEJOY

Part # C276-CUSHION-SXB-SET OF 6

BDI # 20080752

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 6.18
Outside Diameter - Millimeter: 156.972

Other Features: Components May or May Not Intermix Among Brands | Set of 6
Coupling Type: Jaw Coupling
Torque: 4716In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L276 1-1/8 1/4X1/8 KW

COMPARE

L276 1-1/8 1/4X1/8 KW

Description
L276 1-1/8 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-1-1/8-1/4X1/8KW

BDI # 592829

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY