Page 1 of 11

Next

Compare
CJ 75A CI 2-7/8 3/4X3/8 KW

COMPARE

CJ 75A CI 2-7/8 3/4X3/8 KW

Description
CJ 75A CI 2-7/8 3/4X3/8 KW HUB ; 2-7/8" BORE 5.31" HUB DIA JAW COUPLING

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-2-7/8-3/4X3/8KW

BDI # 596794

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 75/90B HUB CI RSB

COMPARE

CJ 75/90B HUB CI RSB

Description
CJ 75/90B HUB CI RSB HUB ; 75A, 75/90B CURVE JAW

TIMKEN LOVEJOY

Part # CJ75/90B-HUB-CI-RSB

BDI # 596542

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling
Torque: 11320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 75A CI 1-1/2 3/8X3/16 KW

COMPARE

CJ 75A CI 1-1/2 3/8X3/16 KW

Description
CJ 75A CI 1-1/2 3/8X3/16 KW HUB ; 75A, 75/90B CURVE JAW

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-1-1/2-3/8X3/16KW

BDI # 596776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH600 HUB 1-5/8 3/8X3/16KW

COMPARE

LH600 HUB 1-5/8 3/8X3/16KW

Description
LH600 HUB 1-5/8 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH600-HUB-1-5/8-3/8X3/16KW

BDI # 23204464

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 58.42
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH600 HUB 1-3/4 7/16X7/32KW

COMPARE

LH600 HUB 1-3/4 7/16X7/32KW

Description
LH600 HUB 1-3/4 7/16X7/32KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH600-HUB-1-3/4-7/16X7/32KW

BDI # 23204468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 58.42
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY