C280 2-7/16 5/8X5/16
Description
C280 2-7/16 5/8X5/16 CPLG HUB
Part # C280-HUB-2-7/16-5/8X5/16KW
BDI # 23661892
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
C280 HUB 2-15/16 3/4X3/8KW
Description
C280 HUB 2-15/16 3/4X3/8KW ; HALF COUPLING
Part # C280-HUB-2-15/16-3/4X3/8KW
BDI # 24447898
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
C280 1-5/8 3/8X3/16 KW
Description
C280 1-5/8 3/8X3/16 KW COUPLING HUB
Part # C280-HUB-1-5/8-3/8X3/16KW
BDI # 595592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
C280 1-1/4 1/4X1/8 KW
Description
C280 1-1/4 1/4X1/8 KW COUPLING HUB
Part # C280-HUB-1-1/4-1/4X1/8WKW
BDI # 595696
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
C280 2-1/4 1/2X1/4
Description
C280 2-1/4 1/2X1/4 GEAR COUPLING HUB ; 2-1/4IN BORE X 1/2 X 1/4IN KW
Part # C280-HUB-2-1/4-1/2X1/4KW
BDI # 21471696
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling