CJ 90/100B HUB CI RSB
Description
CJ 90/100B HUB CI RSB HUB ; 90A, 90/100B CURVE JAW
Part # CJ90/100B-HUB-CI-RSB
BDI # 596543
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
CJ 90A CI 32MM RSB
Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW
Part # CJ90A-HUB-CI-32MM-RSB
BDI # 596603
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
QF1000SPBODYX100MM
Description
QF1000SPBODYX100MM COUPLING BODY
Part # QF1000SPHUBX100MM
BDI # 21966874
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.811
Outside Diameter - Millimeter:
198.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 84966 | White 162997 | Blue 162997In-Lbs
Width - Inch:
3.937
C280 COLLAR WITH HARDWARE
Description
C280 COLLAR WITH HARDWARE ; 7.81" OD STEEL C280 COUPLING SIZE
Part # C280-COLLAR-W/HDW
BDI # 595137
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.81
Outside Diameter - Millimeter:
198.374
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 7560 | Hytrel 13866In-Lbs
Width - Inch:
0
RRC280 SPACER ASSEMBLY 3-1/2IN
Description
RRC280 SPACER ASSEMBLY 3-1/2IN
Part # RRC280-SPCR ASSY-BSE=3-1/2
BDI # 595995
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
7.81
Outside Diameter - Millimeter:
198.374
Other Features:
Components may or may not inter-mix among brands - 2 RRC Jaw Rings | 1 Collar With Hardware | 1 Set Of Sxb Cushions
Coupling Type:
Jaw Coupling
Width - Inch:
3.5