Page 1 of 50

Next

Compare
M870H5

COMPARE

M870H5

Description
M870H5 INSERT ; 8.6" OD HYTREL 2-1/4" THICK 50D HYTREL

MAGNALOY COUPLING

Part # M870H5

BDI # 602520

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.6
Outside Diameter - Millimeter: 218.44

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 47062.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
C285 80MM 22X5.4MM KW

COMPARE

C285 80MM 22X5.4MM KW

Description
C285 80MM 22X5.4MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-80MMH7-22X5.4MMKW

BDI # 595435

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 2-7/8 3/4X3/8 KW

COMPARE

C285 2-7/8 3/4X3/8 KW

Description
C285 2-7/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-2-7/8-3/4X3/8KW

BDI # 595708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-15/16 1/2X1/4 KW

COMPARE

C285 1-15/16 1/2X1/4 KW

Description
C285 1-15/16 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-1-15/16-1/2X1/4KW

BDI # 22314791

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 1-3/8 5/16X5/32 KW

COMPARE

C285 1-3/8 5/16X5/32 KW

Description
C285 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-1-3/8-5/16X5/32KW

BDI # 595963

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY