Page 1 of 2

Next

Compare
PHE FRC280FTB

COMPARE

PHE FRC280FTB

Description
PHE FRC280FTB COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE FRC280FTB

BDI # 1281474

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10.827

Length Thru Bore - Millimeter: 66.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 206
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC280HTB

COMPARE

PHE FRC280HTB

Description
PHE FRC280HTB FRC COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE FRC280HTB

BDI # 1281475

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10.827

Length Thru Bore - Millimeter: 66.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 206
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC280RSB

COMPARE

PHE FRC280RSB

Description
PHE FRC280RSB FRC COUPLING ; POR

SKF

Part # PHE FRC280RSB

BDI # 1281476

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10.827

Length Thru Bore - Millimeter: 105.5
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 206
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF90MD-INS

COMPARE

GF90MD-INS

Description
GF90MD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF90MD-INS

BDI # 24658151

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Medium Duty | Dark Blue
Coupling Type: Jaw Coupling
Torque: 204000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
GF90SD-INS

COMPARE

GF90SD-INS

Description
GF90SD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF90SD-INS

BDI # 24658153

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type: Jaw Coupling
Torque: 105000In-Lbs

Price Inventory : Available to order
Loading Price
QTY