Page 1 of 13

Next

Compare
CJ 125 SPIDER 95A RED

COMPARE

CJ 125 SPIDER 95A RED

Description
CJ 125 SPIDER 95A RED COUPLING ELEMENT ; 125A 125/145B CURVED

TIMKEN LOVEJOY

Part # CJ125-SPIDER-95A RED URE

BDI # 596559

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.42
Outside Diameter - Millimeter: 290.068

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 88500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 125 SPIDER 92A YELLOW

COMPARE

CJ 125 SPIDER 92A YELLOW

Description
CJ 125 SPIDER 92A YELLOW CPLG ELEMENT ; 125A 125/145B CURVED

TIMKEN LOVEJOY

Part # CJ125-SPIDER-92A YELLOW-URE

BDI # 596489

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.42
Outside Diameter - Millimeter: 290.068

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type: Jaw Coupling
Torque: 58850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ12514595

COMPARE

CJ12514595

Description
CJ12514595 JAW COUPLING SPIDER ; POR

TB WOODS

Part # CJ12514595

BDI # 993204

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 11.42
Outside Diameter - Millimeter: 290.068

Other Features: Components May or May Not Intermix Among Brands | Bore 5.79 Inch | Red
Coupling Type: Jaw Coupling
Torque: 88500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
900 HUB 2-5/8X5/8

COMPARE

900 HUB 2-5/8X5/8

Description
900 HUB 2-5/8X5/8 COUPLING HUB

MAGNALOY COUPLING

Part # M90022020

BDI # 602536

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 3X3/4

COMPARE

900 HUB 3X3/4

Description
900 HUB 3X3/4 COUPLING HUB

MAGNALOY COUPLING

Part # M90030024

BDI # 602542

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY