H3667 CUSHIONS SXB 14/SET
Description
H3667 SXB CUSHION SET ; H3667 CUSHIONS SXB SET OF 14
Part # 68514415419
BDI # 20080768
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
64812In-Lbs
H3667 HUB 3 RSB NKW NO SETSCREW
Description
H3667 HUB 3 NKW ; POR
Part # H3667 HUB 3 RSB NKW NO SETSCREW
BDI # 595654
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
143.002
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
222.25
Coupling Type:
Jaw Coupling
Torque:
NBR 64812 | Hytrel/Bronze 88200In-Lbs
H3667 CUSHIONS HYTREL 14/SET
Description
H3667 HYTREL CUSHION SET ; H3667 CUSHIONS HY SET OF 14
Part # 68514445223
BDI # 20080767
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
88200In-Lbs