H4067 COLLAR WITH BOLTS
Description
H4067 COLLAR W/HARDWARE ; H4067 CLLR W/BOLTS
Part # 68514455472
BDI # 595956
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 88224 | Hytrel/Bronze 126000In-Lbs
Width - Inch:
0
H4567 CUSHIONS HYTREL 14/SET
Description
H4567 CUSHIONS HYTREL 14/SET
Part # 68514455475
BDI # 20080771
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
170000In-Lbs
H4567 HUB RSB NKW NO SETSCREW
Description
H4567 HUB RSB ; POR
Part # H4567 HUB RSB NKW NO SETSCREW
BDI # 595961
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
273.05
Coupling Type:
Jaw Coupling
Torque:
NBR 119700 | Hytrel/Bronze 170000In-Lbs
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
119700In-Lbs