CJ 90A CI 32MM RSB
Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW
Part # CJ90A-HUB-CI-32MM-RSB
BDI # 596603
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
CJ 90/100B HUB CI RSB
Description
CJ 90/100B HUB CI RSB HUB ; 90A, 90/100B CURVE JAW
Part # CJ90/100B-HUB-CI-RSB
BDI # 596543
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
CJ 90 SPIDER 92A YELLOW
Description
CJ 90 SPIDER 92A YELLOW COUPLING ELEMENT ; 90A 90/100B CURVE JAW
Part # CJ90-SPIDER-92A YELLOW-URE
BDI # 596486
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
CJ 90 SPIDER 64D GREEN
Description
CJ 90 SPIDER 64D GREEN COUPLING ELEMENT ; 90A, 90/100B CURVE JAW
Part # CJ90-SPIDER-64D GREEN-URE
BDI # 19074149
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Other Features:
10 Curved Jaw | 64 Shore D Hardness | Green Finish
Coupling Type:
Jaw Coupling
Torque:
39825In-Lbs
CJ 90 SPIDER 95A RED
Description
CJ 90 SPIDER 95A RED CPLG ELEMENT ; JAW COUPLING 7.87IN OD URETHANE
Part # CJ90-SPIDER-95A RED URE
BDI # 596556
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
31860In-Lbs