Page 1 of 6

Next

Compare
C285 HUB 1-1/4 RSB NKW NO SETSCREW

COMPARE

C285 HUB 1-1/4 RSB NKW NO SETSCREW

Description
C285 HUB 1-1/4 RSB NKW NO SETSCREW ; COUPLING

TIMKEN LOVEJOY

Part # C285-HUB-1-1/4-NKW-N/SS

BDI # 595156

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling
Torque: NBR 9182 | Hytrel 16680In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C285 1-5/8 3/8X3/16 KW

COMPARE

C285 1-5/8 3/8X3/16 KW

Description
C285 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-1-5/8-3/8X3/16KW

BDI # 595280

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 80MM 22X5.4MM KW

COMPARE

C285 80MM 22X5.4MM KW

Description
C285 80MM 22X5.4MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-80MMH7-22X5.4MMKW

BDI # 595435

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 3-1/2 7/8X7/16 KW

COMPARE

C285 3-1/2 7/8X7/16 KW

Description
C285 3-1/2 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-3-1/2-7/8X7/16KW

BDI # 595624

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 3-3/8 7/8X7/16 KW

COMPARE

C285 3-3/8 7/8X7/16 KW

Description
C285 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-3-3/8-7/8X7/16KW

BDI # 595636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY