Page 1 of 9

Next

Compare
C295 1-15/16 1/2X1/4

COMPARE

C295 1-15/16 1/2X1/4

Description
C295 1-15/16 1/2X1/4 JAW CPLG HUB

TIMKEN LOVEJOY

Part # C2955-HUB-1-15/16-1/2X1/4KW

BDI # 22965172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 2-7/16 5/8X5/16

COMPARE

C2955 2-7/16 5/8X5/16

Description
C2955 2-7/16 5/8X5/16 JAW COUPLING

TIMKEN LOVEJOY

Part # C2955-HUB-2-7/16-5/8X5/16KW

BDI # 23037395

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 1-15/16 1/2X1/4

COMPARE

C2955 1-15/16 1/2X1/4

Description
C2955 1-15/16 1/2X1/4 COUPLING

TIMKEN LOVEJOY

Part # C295-HUB-1-15/16-1/2X1/4KW

BDI # 21562325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-7/16 7/8X7/16 KW

COMPARE

C2955 3-7/16 7/8X7/16 KW

Description
C2955 3-7/16 7/8X7/16 KW JAW CPLNG HUB ; 3-7/16IN BORE DIA STR JAW

TIMKEN LOVEJOY

Part # C2955-HUB-3-7/16-7/8X7/16KW

BDI # 22316330

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-7/8 1X1/2 KW

COMPARE

C2955 3-7/8 1X1/2 KW

Description
C2955 3-7/8 1X1/2 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C2955-HUB-3-7/8-1"X1/2KW

BDI # 595701

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY