H3067 HUB 2-1/8 RSB NKW NO SETSCREW

COMPARE

H3067 HUB 2-1/8 RSB NKW NO SETSCREW

Description
H3067 HUB 2-1/8 RSB NKW NO SETSCREW ; COUPLING

TIMKEN LOVEJOY

Part # H3067-HUB-2-1/8-RSB-NKW-N/SS

BDI # 595661

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling
Torque: NBR 33396 | Hytrel/Bronze 47196In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CS285 IN-SHEAR SPIDER 6 PIN

COMPARE

CS285 IN-SHEAR SPIDER 6 PIN

Description
CS285 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 10" OD URETHANE

TIMKEN LOVEJOY

Part # CS285-JAW IN SHEAR SPDR

BDI # 596853

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 18760In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CS285 SPIDER W/RING URETHANE

COMPARE

CS285 SPIDER W/RING URETHANE

Description
CS285 IN-SHEAR SPIDER/RING CPLG ELEMENT ; FOR COUPLING

TIMKEN LOVEJOY

Part # CS285 SPIDER W/RING URETHANE

BDI # 24318606

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254

Coupling Type: Jaw Coupling
Torque: 18760In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H3067 CUSHIONS HYTREL 14/SET

COMPARE

H3067 CUSHIONS HYTREL 14/SET

Description
H3067 HYTREL CUSHION SET ; H3067 CUSHIONS HY SET OF 14

TIMKEN LOVEJOY

Part # 68514415367

BDI # 20080763

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254

Other Features: Components May or May Not Intermix Among Brands | Set of 14
Coupling Type: Jaw Coupling
Torque: 47196In-Lbs

Price Inventory : Available to order
Loading Price
QTY