H4067 HUB RSB NKW NO SETSCREW
Description
H4067 HUB RSB
Part # H4067-HUB-3-1/4-RSB-NKW-N/SS
BDI # 595957
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
158.75
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
247.65
Coupling Type:
Jaw Coupling
Torque:
NBR 88224 | Hytrel/Bronze 126000In-Lbs
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
88224In-Lbs
H4067 CUSHIONS HYTREL 14/SET
Description
H4067 HYTREL CUSHION SET ; H4067 CUSHIONS HY SET OF 14
Part # 68514415459
BDI # 20080769
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
126000In-Lbs