CJ 42/55B CI 50MM KW
Description
CJ 42/55B CI 50MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW
Part # CJ42/55B-HUB-PM-50MM-14X3.8MMKW
BDI # 596538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95
Coupling Type:
Jaw Coupling
GS42/55B HUB STL 1-1/8 DSCK
Description
GS42/55B HUB STL 1-1/8 DSCK CLAMPING HUB ; CURVED JAW 1-1/8IN BORE 42/55 SPIDER STL
Part # GS42/55B-HUB-STL-1-1/8-1/4X1/8KW-DSCK
BDI # 21562337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Clamp
Hub Diameter - Millimeter:
95
Coupling Type:
Jaw Coupling
LH300 HUB 1-1/2 3/8X3/16KW
Description
LH300 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1-1/2-3/8X3/16KW
BDI # 23204590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 18MM H7 6X2.8MMKW
Description
LH300 HUB 18MM H7 6X2.8MM KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-18MMH7-6X2.8MMKW
BDI # 23204592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 5/8 3/16X3/32KW
Description
LH300 HUB 5/8 3/16X3/32KW
Part # LH300-HUB-5/8-3/16X3/32KW
BDI # 21444527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling