C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
C276 COLLAR WITH HARDWARE
Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
Part # C276-COLLAR-W/HDW
BDI # 595136
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 4716 | Hytrel 9432In-Lbs
Width - Inch:
0
LC190 COLLAR WITH SCREWS
Description
LC190 COLLAR WITH SCREWS
Part # LC190-COLLAR-W/SCREWS
BDI # 595658
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Outside Diameter - Millimeter:
127.254
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs
Width - Inch:
0
C285 COLLAR WITH HARDWARE
Description
C285 COLLAR WITH HARDWARE
Part # C285-COLLAR-W/HDW
BDI # 595143
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.88
Outside Diameter - Millimeter:
225.552
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 9182 | Hytrel 16680In-Lbs
Width - Inch:
0
LC099/100 COLLAR WITH SCREWS
Description
LC099/100 COLLAR WITH SCREWS
Part # LC099/100-COLLAR-W/SCREWS
BDI # 595498
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 417 | Urethane 626 | Hytrel/Bronze 1134In-Lbs
Width - Inch:
0