C285 80MM 22X5.4MM KW
Description
C285 80MM 22X5.4MM KW COUPLING HUB
Part # C285-HUB-80MMH7-22X5.4MMKW
BDI # 595435
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
CJ 75/90B HUB CI 80mm KW
Description
CJ 75/90B HUB CI 80MM KW
Part # CJ75/90B-HUB-CI-80MMH7-22X5.4MMKW
BDI # 20306841
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
QF175X80MM
Description
QF175X80MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X80MM
BDI # 20395846
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
QF1000X80MMU
Description
QF1000X80MMU COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X80MMU
BDI # 20395552
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
QF250X80MM
Description
QF250X80MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X80MM
BDI # 20395924
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling