Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.756
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
ML035 3/16
Description
ML035 3/16 JAW COUPLING HUB ; 3/16" BORE .625" HUB DIA .266 LTB
Part # ML035 3/16
BDI # 21976194
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.756
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
L035-3/16
Description
L035-3/16 JAW COUPLING HUB ; L035 COUPLING SIZE 3/16 BORE
Part # 2105004283
BDI # 656236
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.756
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling