PHE L035-7MM
Description
PHE L035-7MM JAW COUPLING ; NON-RETURNABLE
Part # PHE L035-7MM
BDI # 1281563
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
0.626
Length Thru Bore - Millimeter:
6.7
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.9
Coupling Type:
Jaw Coupling
PHE L050-7MM
Description
PHE L050-7MM JAW COUPLING ; NON-RETURNABLE
Part # PHE L050-7MM
BDI # 1281566
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.083
Length Thru Bore - Millimeter:
16
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.5
Coupling Type:
Jaw Coupling
PHE L070-7MM
Description
PHE L070-7MM JAW COUPLING ; NON-RETURNABLE
Part # PHE L070-7MM
BDI # 1281575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
19
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
35
Coupling Type:
Jaw Coupling
ML070 7MM NKW
Description
ML070 7MM NKW JAW COUPLING HUB ; 7MM BORE 1.375" HUB DIA .75" LTB
Part # ML070 7MM NKW
BDI # 21975688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
ML050 7MM
Description
ML050 7MM JAW COUPLING HUB ; 7MM BORE 1.062" HUB DIA .625 LTB
Part # ML050 7MM
BDI # 21976234
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27
Coupling Type:
Jaw Coupling