100 HUB 13X5 METRIC

COMPARE

100 HUB 13X5 METRIC

Description
100 HUB 13X5 METRIC COUPLING HUB ; 13MM BORE X 5MM KEYWAY

MAGNALOY COUPLING

Part # M100M1305

BDI # 600927

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 13X5 MERTIC

COMPARE

300 HUB 13X5 MERTIC

Description
300 HUB 13X5 MERTIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1305

BDI # 601333

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
200 HUB 13X5 METRIC

COMPARE

200 HUB 13X5 METRIC

Description
200 HUB 13X5 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M200M1305

BDI # 601096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY