Page 1 of 17

Next

Compare
L095 24MM 8X3.3MM KW

COMPARE

L095 24MM 8X3.3MM KW

Description
L095 24MM 8X3.3MM KW COUPLING HUB ; 24MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-24MMH7-8X3.3MMKW

BDI # 595176

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 24MM

COMPARE

L095 24MM

Description
L095 24MM COUPLING HUB

TB WOODS

Part # L09524MM

BDI # 990049

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF30CS X 24MM HUB

COMPARE

GF30CS X 24MM HUB

Description
GF30CS-24MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF30CS-24MM

BDI # 24657998

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 24MM

COMPARE

L100 24MM

Description
L100 24MM COUPLING HUB

TB WOODS

Part # L10024MM

BDI # 990829

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L095-24MM

COMPARE

PHE L095-24MM

Description
PHE L095-24MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L095-24MM

BDI # 1281621

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.126

Length Thru Bore - Millimeter: 25
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 54
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY