Page 1 of 11

Next

Compare
PHE L225-55MM

COMPARE

PHE L225-55MM

Description
PHE L225-55MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L225-55MM

BDI # 1281695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 64
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 108
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L190-55MM

COMPARE

PHE L190-55MM

Description
PHE L190-55MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L190-55MM

BDI # 1281685

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.528

Length Thru Bore - Millimeter: 54
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 102
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225 55MM NKW

COMPARE

ML225 55MM NKW

Description
ML225 55MM NKW JAW COUPLING HUB ; 55MM BORE 5" HUB DIA 2.188" LTB

MARTIN SPROCKET & GR

Part # ML225 55MM NKW

BDI # 21980278

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML276 55MM

COMPARE

ML276 55MM

Description
ML276 55MM JAW COUPLING HUB ; 55MM BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 55MM

BDI # 21980358

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
ML276 55MM NKW

COMPARE

ML276 55MM NKW

Description
ML276 55MM NKW JAW COUPLING HUB ; 55MM BORE N KW 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 55MM NKW

BDI # 21980360

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY