QF175X60
Description
QF175X60MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF175X60MM
BDI # 18203819
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.752
Length Thru Bore - Millimeter:
67.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
GF40CS X 60MM HUB
Description
GF40CS-60MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF40CS-60MM
BDI # 24658048
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
PHE L225-60MM
Description
PHE L225-60MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L225-60MM
BDI # 1281696
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
108
Coupling Type:
Jaw Coupling
ML276 60MM
Description
ML276 60MM JAW COUPLING HUB ; 60MM BORE 5" HUB OD 3.12" LTB
Part # ML276 60MM
BDI # 21980362
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
ML276 60MM NKW
Description
ML276 60MM NKW JAW COUPLING HUB ; 60MM BORE N KW 5" HUB OD 3.12" LTB
Part # ML276 60MM NKW
BDI # 21980364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing