MS225 2 5/8
Description
MS225 2 5/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS225 2 5/8
BDI # 609720
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
ML225 2 5/8
Description
ML225 2 5/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML225 2 5/8
BDI # 609518
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
ML276 2 5/8
Description
ML276 2 5/8 JAW COUPLING HUB ; 2-5/8" BORE 5" HUB OD 3.12" LTB
Part # ML276 2 5/8
BDI # 21980336
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
GF50CS X 2-5/8 HUB
Description
GF50CS210H COUPLING HUB ; GO-FLEX STK
Part # GF50CS 2 5/8
BDI # 24658104
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling