ML276 2 3/4
Description
ML276 2 3/4 JAW COUPLING HUB ; 2-3/4" BORE 5" HUB OD 3.12" LTB
Part # ML276 2 3/4
BDI # 21980332
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
GF50CS X 2-3/4 HUB
Description
GF50CS212H COUPLING HUB ; GO-FLEX STK
Part # GF50CS 2 3/4
BDI # 24658105
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
C276 2-3/4 5/8X5/16KW
Description
C276 2-3/4 5/8X5/16KW COUPLING HUB ; 2-3/4" BORE JAW TYPE
Part # C276-HUB-2-3/4-5/8X5/16KW
BDI # 23044807
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
QF250X2-3/4
Description
QF250X2-3/4 COUPLING HUB ; POR NON RETURNABLE
Part # QF250X2-3/4
BDI # 21962321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
L276 2-3/4 5/8X5/16 KW
Description
L276 2-3/4 5/8X5/16 KW COUPLING HUB
Part # L276-HUB-2-3/4-5/8X5/16KW
BDI # 592845
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling