QF1000X4-5/8

COMPARE

QF1000X4-5/8

Description
QF1000X4-5/8 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF1000X4-5/8

BDI # 21963806

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH900 HUB 4-5/8 1-1/4X5/8KW

COMPARE

LH900 HUB 4-5/8 1-1/4X5/8KW

Description
LH900 HUB 4-5/8 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH900 HUB 4-5/8 1-1/4X5/8KW

BDI # 23204586

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.04

Length Thru Bore - Millimeter: 101.346
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 230.124
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF1000X4-5/8U

COMPARE

QF1000X4-5/8U

Description
QF1000X4-5/8U COUPLING HUB ; POR NON RETURNABLE

TIMKEN LOVEJOY

Part # QF1000X4-5/8U

BDI # 21963824

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 4-5/8X1-1/4

COMPARE

900 HUB 4-5/8X1-1/4

Description
900 HUB 4-5/8X1-1/4 COUPLING HUB

MAGNALOY COUPLING

Part # M90042040

BDI # 602569

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF500X4-5/8U

COMPARE

QF500X4-5/8U

Description
QF500X4-5/8U ; POR COUPLING HUB

TIMKEN LOVEJOY

Part # QF500X4-5/8U

BDI # 21963364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY