Page 1 of 17

Next

Compare
500 HUB 22X6 METRIC

COMPARE

500 HUB 22X6 METRIC

Description
500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500M2206

BDI # 601804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L100 22MM 6X2.8MM KW

COMPARE

L100 22MM 6X2.8MM KW

Description
L100 22MM 6X2.8MM KW HUB ; 22MM BORE 64.516MM HUB DIA

TIMKEN LOVEJOY

Part # 68514444467

BDI # 595432

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 22MM

COMPARE

L095 22MM

Description
L095 22MM COUPLING HUB

TB WOODS

Part # L09522MM

BDI # 985593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 22MM

COMPARE

L100 22MM

Description
L100 22MM COUPLING HUB

TB WOODS

Part # L10022MM

BDI # 982028

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L099X22MM

COMPARE

L099X22MM

Description
L099X22MM JAW COUPLING HUB

DODGE

Part # L099X22MM

BDI # 630174

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY