Page 1 of 13

Next

Compare
L150 1-1/4 1/4X1/8 KW

COMPARE

L150 1-1/4 1/4X1/8 KW

Description
L150 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L150 1-1/4 1/4X1/8 KW

BDI # 25181338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
HF30CS104H

COMPARE

HF30CS104H

Description
HF30CS104H COUPLING HUB ; 1-1/4" BORE CARBON STEEL

HUB CITY

Part # HF30CS104H

BDI # 21437575

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 1 1/4X1/8 KW

COMPARE

L110 1 1/4X1/8 KW

Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE

EBC

Part # L110 1 1/4X1/8 KW

BDI # 25181321

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 1-1/4 1/4X1/8 KW

COMPARE

L110 1-1/4 1/4X1/8 KW

Description
L110 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L110 1-1/4 1/4X1/8 KW

BDI # 25181323

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML100SS 1 1/4

COMPARE

ML100SS 1 1/4

Description
ML100SS 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2.53" HUB DIA 1.375" LTB

MARTIN SPROCKET & GR

Part # ML100SS 1 1/4

BDI # 21975826

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY