Page 1 of 2

Next

Compare
L035 3/16 NO KW

COMPARE

L035 3/16 NO KW

Description
L035 3/16 NO KW COUPLING HUB

TB WOODS

Part # L0353/16NK

BDI # 984995

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L050X3/16

COMPARE

L050X3/16

Description
L050X3/16 JAW COUPLING HUB ; TYPE L

DODGE

Part # L050X3/16

BDI # 629967

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035X3/16

COMPARE

L035X3/16

Description
L035X3/16 JAW COUPLING HUB

DODGE

Part # L035X3/16

BDI # 629954

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML035 3/16

COMPARE

ML035 3/16

Description
ML035 3/16 JAW COUPLING HUB ; 3/16" BORE .625" HUB DIA .266 LTB

MARTIN SPROCKET & GR

Part # ML035 3/16

BDI # 21976194

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035-3/16

COMPARE

L035-3/16

Description
L035-3/16 JAW COUPLING HUB ; L035 COUPLING SIZE 3/16 BORE

MASTERDRIVE

Part # 2105004283

BDI # 656236

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.756
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY