Page 1 of 2

Next

Compare
ML276 2 1/4

COMPARE

ML276 2 1/4

Description
ML276 2 1/4 JAW COUPLING HUB ; 2-1/4" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2 1/4

BDI # 21980326

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
GF40CS X 2-1/4 HUB

COMPARE

GF40CS X 2-1/4 HUB

Description
GF40CS 2 1/4 COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF40CS X 2-1/4 HUB

BDI # 24658064

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 2-1/4 HUB

COMPARE

GF50CS X 2-1/4 HUB

Description
GF50CS 2 1/4 COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF50CS X 2-1/4 HUB

BDI # 24658100

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF40CS204H 2-1/4

COMPARE

GF40CS204H 2-1/4

Description
GF40CS204H 2-1/4 COUPLING HUB

MARTIN SPROCKET & GR

Part # GF40CS204H 2-1/4

BDI # 22605253

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225X2-1/4

COMPARE

L225X2-1/4

Description
L225X2-1/4 JAW COUPLING HUB

DODGE

Part # L225X2-1/4

BDI # 630341

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY