Page 1 of 17

Next

Compare
ML070 3/8

COMPARE

ML070 3/8

Description
ML070 3/8 JAW COUPLING HUB ; 3/8" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 3/8

BDI # 609312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
BF7-3/8-QC

COMPARE

BF7-3/8-QC

Description
BF7-3/8-QC COUPLING D CONNECTION ; NON-RETURNABLE

BOSTON GEAR

Part # 59687

BDI # 175414

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.219

Length Thru Bore - Millimeter: 12.7
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 22.225
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L075-3/8INCH

COMPARE

PHE L075-3/8INCH

Description
PHE L075-3 /8INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L075-3/8INCH

BDI # 1281498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.752

Length Thru Bore - Millimeter: 21
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.5
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 3/8 NO KW

COMPARE

L035 3/8 NO KW

Description
L035 3/8 NO KW COUPLING HUB

TB WOODS

Part # L03538NK

BDI # 981457

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MS070 3/8

COMPARE

MS070 3/8

Description
MS070 3/8 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS070 3/8

BDI # 609548

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY