PHE FRC280FTB
Description
PHE FRC280FTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC280FTB
BDI # 1281474
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280HTB
Description
PHE FRC280HTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280HTB
BDI # 1281475
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
66.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
PHE FRC280RSB
Description
PHE FRC280RSB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC280RSB
BDI # 1281476
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10.827
Length Thru Bore - Millimeter:
105.5
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
206
Coupling Type:
Jaw Coupling
GF90CS-PBH
Description
GF90CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF90CS-PBH
BDI # 24658149
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.374
Coupling Type:
Jaw Coupling
CJ 110/125B HUB NI RSB
Description
CJ 110/125B HUB NI RSB ; 110A 110/125B CURVED
Part # CJ110/125B-HUB-NI-RSB
BDI # 596877
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Nodular Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
Torque:
42480In-Lbs