Page 1 of 36

Next

Compare
PHE L225HUB

COMPARE

PHE L225HUB

Description
PHE L225HUB JAW HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L225HUB

BDI # 1281511

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 64
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 108
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
PHE L225-7/8INCH

COMPARE

PHE L225-7/8INCH

Description
PHE L225-7/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L225-7/8INCH

BDI # 24759717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225 1 9/16

COMPARE

ML225 1 9/16

Description
ML225 1 9/16 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML225 1 9/16

BDI # 609507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L225-1INCH

COMPARE

PHE L225-1INCH

Description
PHE L225-1INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L225-1INCH

BDI # 24759721

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225 X 7/8 KW 1/4

COMPARE

L225 X 7/8 KW 1/4

Description
L225 X 7/8 KW 1/4 JAW COUPLING HUB ; POR NON RETURNABLE

DODGE

Part # L225 X 7/8 KW 1/4

BDI # 22269063

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY