C285 80MM 22X5.4MM KW
Description
C285 80MM 22X5.4MM KW COUPLING HUB
Part # C285-HUB-80MMH7-22X5.4MMKW
BDI # 595435
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C285 2-7/8 3/4X3/8 KW
Description
C285 2-7/8 3/4X3/8 KW COUPLING HUB
Part # C285-HUB-2-7/8-3/4X3/8KW
BDI # 595708
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C280 2 1/2X1/4 KW
Description
C280 2 1/2X1/4 KW COUPLING HUB
Part # C280-HUB-2"-1/2X1/4KW
BDI # 595667
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
LH700 HUB 1-1/2 3/8X3/16KW
Description
LH700 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH700-HUB-1-1/2-3/8X3/16KW
BDI # 23204656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
68.834
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
C280 2-7/16 5/8X5/16
Description
C280 2-7/16 5/8X5/16 CPLG HUB
Part # C280-HUB-2-7/16-5/8X5/16KW
BDI # 23661892
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling