Page 1 of 12

Next

Compare
900 HUB 2-5/8X5/8

COMPARE

900 HUB 2-5/8X5/8

Description
900 HUB 2-5/8X5/8 COUPLING HUB

MAGNALOY COUPLING

Part # M90022020

BDI # 602536

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 3X3/4

COMPARE

900 HUB 3X3/4

Description
900 HUB 3X3/4 COUPLING HUB

MAGNALOY COUPLING

Part # M90030024

BDI # 602542

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 3X1 SPL

COMPARE

900 HUB 3X1 SPL

Description
900 HUB 3X1 SPL COUPLING HUB

MAGNALOY COUPLING

Part # M90030032S

BDI # 602543

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 2-7/8X3/4

COMPARE

900 HUB 2-7/8X3/4

Description
900 HUB 2-7/8X3/4 COUPLING HUB

MAGNALOY COUPLING

Part # M90022824

BDI # 602539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
900 HUB 2-7/8X3/4 W/DSS

COMPARE

900 HUB 2-7/8X3/4 W/DSS

Description
900 HUB 2-7/8X3/4 W/DSS COUPLING HUB

MAGNALOY COUPLING

Part # M90022824DSS

BDI # 602540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY