H4067 HUB RSB NKW NO SETSCREW
Description
H4067 HUB RSB
Part # H4067-HUB-3-1/4-RSB-NKW-N/SS
BDI # 595957
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
158.75
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
247.65
Coupling Type:
Jaw Coupling
Torque:
NBR 88224 | Hytrel/Bronze 126000In-Lbs